Zoro Homepage

500 ft. Video Coaxial Cable

  • Mfr # RG6UL60Q-500

  • Zoro # G915683210


product price: $203.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG6UL60Q-500
Zoro #
G915683210
UPC #
741835042260
Country of Origin
China

Dimensions

Length
12 in

Description

Brand Name: Vanco *Connector Type: F-Type *Impedance: 75 *Packaging Type: Spool *Product Type: Video Coaxial Cable *Sub Brand: *UL Listed: Yes *Color: Black *Length: 500 *Usage: Broadband

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.