Cat5E Jumper Cable Blue 25 ft.
- Mfr # CAT5E25BU
- Zoro # G410519694
product price:Â
$
25.49
/ea
Key Features
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
25 ft
Standards
EIA/TIA T568A/B; ETL; UL Listed
Category - Data Cable
CAT 5e
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CAT5E25BU
- Zoro #
- G410519694
- UPC #
- 747925135393
- Country of Origin
- China
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Standards
- EIA/TIA T568A/B; ETL; UL Listed
- Category - Data Cable
- CAT 5e
- Features
- Molded, Booted
- Conductor Material
- Copper
- Item - Data Cable
- Network Cable
- Jacket Color
- Blue
Dimensions
- Length - Patch Cord
- 25 ft
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.