Shop VANCO
See all product information
Create Account
CAT5e RJ45 90 Degree Keystone Jack 110 Style White -
- Mfr # 820423
- Zoro # G310862753
product price:Â
$
12.79
/ea
Key Features
Color
White
Standards
UL Listed, EIA/TIA 568B.2
Connector Type
RJ-45 Network - Female
Features
110 Block
Includes
Dust Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 820423
- Zoro #
- G310862753
- UPC #
- 741835058186
- Country of Origin
- China
- Item
- Network Connector
- Color
- White
- Standards
- UL Listed, EIA/TIA 568B.2
- Connector Type
- RJ-45 Network - Female
- Features
- 110 Block
- Includes
- Dust Cover
- Connector Plating
- Gold
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.