Zoro Homepage

Faceplate, Number of Gangs: 1 Black

  • Mfr # 120613X

  • Zoro # G404055825


product price: $20.55
/ea

Key Features

Number of Gangs
1
Color
Black
Special Features
Removable Design to Accommodate Areas where Space is Limited, Unique Wall Plate Design Provides for Easier Installation, Designed to Fit Single Standard Electrical J-Box, Accommodates HDMI, DVI and VGA Cables
Type
Single
Mounting Type
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120613X
Zoro #
G404055825
UPC #
741835079709
Country of Origin
China

Details

Item
Faceplate
Number of Gangs
1
Color
Black
Special Features
Removable Design to Accommodate Areas where Space is Limited, Unique Wall Plate Design Provides for Easier Installation, Designed to Fit Single Standard Electrical J-Box, Accommodates HDMI, DVI and VGA Cables
Type
Single
Mounting Type
Wall Mount

Description

  • Unique wall plate design provides for easier installation.
  • Removable design to accommodate areas where space is limited.
  • Accommodates HDMI, DVI and VGA cables.
  • Designed to fit single standard electrical J-box or Low Voltage Mounting Bracket.
  • Hole Diameter Approximately: 1-1/2" x 1-1/4".
  • Wall Plate Color: Ivory Bulk.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.