<li>Cable Type: HDMI.<BR><li>Cable Length: 36&quot;.<BR><li>Connector on First End: 1 x HDMI (Type A

  • Mfr # 277003X
  • Zoro # G803884613
product price: 
$
28.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
277003X
Zoro #
G803884613
UPC #
741835084512
Country of Origin
China

Description

  • Cable Type: HDMI.
  • Cable Length: 36".
  • Connector on First End: 1 x HDMI (Type A) Male Digital Audio/Video.
  • Connector on Second End: 1 x HDMI (Type A) Male Digital Audio/Video.
  • Color: Black.
  • Product Type: A/V Cable.
  • Category: Bulk Packaged Cables
  • SubCategory: HDMI cable.
  • Dimensions: 6" W x 6" H x 0.75" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews