8ft 4K 60Hz 18Gbps HDMI 2.0 Braided Cable, 50PK
- Mfr # HD2-8FT-50PK
- Zoro # G424219535
product price:
$
318.99
/pk of 50, $6.38/ea
Free Shipping & Returns
Key Features
Connection B
HDMI
Number of Ports
1
For Use With
Monitors, TVs, Laptops
Connection A
HDMI
Jacket Material
Nylon Braided
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD2-8FT-50PK
- Zoro #
- G424219535
- UPC #
- 842113193626
- Country of Origin
- China
- Connection B
- HDMI
- Number of Ports
- 1
- For Use With
- Monitors, TVs, Laptops
- Item
- HDMI Cable
- Connection A
- HDMI
- Jacket Material
- Nylon Braided
- Number of Cables
- 50
- Color
- Black
- Cable Connector Type
- HDMI
Dimensions
- Length
- 8 ft
Description
When 6ft doesn’t quite reach, 8ft covers it. Maximm’s 8ft HDMI cable handles the professional installs where source and display have real separation - wall-mounted hotel room TVs, conference room projectors mounted at distance, digital signage displays across a lobby. 8ft gives reliable reach without unmanageable excess. Full spec, no compromise. HDMI 2.0 certified, 18Gbps bandwidth - supports 4K@60Hz, HDR10, Dolby Vision, ARC, VRR, and HDCP 2.2. Built for repeat use. 32AWG copper core, nylon braid rated at 10,000+ bend cycles, 24K gold-plated connectors. Signal integrity maintained through installation, removal, and reinstallation in commercial environments. Works with everything HDMI. TV, monitors, projectors, AV receivers, switchers, and all HDMI-equipped professional equipment. UL Listed. 1-year warranty. US-based support.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.