Zoro Homepage

New Work Rectangle PVC 1 gang Low Voltage Mounting Bracket Black

  • Mfr # LVN1-AC

  • Zoro # G416118891


product price: $5.49
/ea
Sold in multiples of 4 for $21.96

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LVN1-AC
Zoro #
G416118891
UPC #
741835127455
Country of Origin
China

Description

Height: 4.2 *Knockout Size: *Material: PVC *Number in Package: 1 *Number of Gangs: 1 *Box Type: *Number of Knockouts: *Packaging Type: Bulk *Product Type: Low Voltage Mounting Bracket *Shape: Rectangle *Sub Brand: *UL Listed: Yes *Brand Name: Vanco *W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.