Zoro Homepage

Old Work Rectangle PVC 2 gang Low Voltage Mounting Bracket Black

  • Mfr # MB2-AC

  • Zoro # G516118890


product price: $4.49
/ea
Sold in multiples of 4 for $17.96

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MB2-AC
Zoro #
G516118890
UPC #
741835123945
Country of Origin
China

Description

Height: 4.25 *Knockout Size: *Material: PVC *Number in Package: 1 *Number of Gangs: 2 *Box Type: *Number of Knockouts: *Packaging Type: Bagged *Product Type: Low Voltage Mounting Bracket *Shape: Rectangle *Sub Brand: *UL Listed: Yes *Brand Name: Vanco

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.