Zoro Homepage

Round PVC Ceiling Box Cover

  • Mfr # CP3540

  • Zoro # G115499970


product price: $8.79
/ea
Sold in multiples of 4 for $35.16

Key Features

Box Type
Fan
For Box Shape
Round
Overall Length
0.85 in
Overall Width
5.45 in
Lid Style
Cover Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP3540
Zoro #
G115499970
UPC #
741835127790
Country of Origin
United States

Dimensions

Overall Length
0.85 in
Overall Width
5.45 in

Details

Box Type
Fan
For Box Shape
Round
Lid Style
Cover Cap

Description

Height: *Material: PVC *Number of Gangs: *Packaging Type: Shrinkwrapped *Product Type: Ceiling Box Cover *Shape: Round *Sub Brand: *UL Listed: Yes *Brand Name: Vanco *Width: *Capacity: *Color: White *Depth: *Application: Ceiling Boxes *Diameter: 5.3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.