Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VANCO 50' RG6 WITH F EACH END BLACK

  • Mfr # FFRG6U50

  • Zoro # G204051737


product price: $35.99
/ea

Key Features

Color
Black
Conductor Material
Copper
Connector on First End Details
(1) F Connector Antenna
Cable Length
50 ft
Shielded / Unshielded
Shielded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFRG6U50
Zoro #
G204051737
UPC #
741835026772
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Color
Black
Item
Antenna Cable
Conductor Material
Copper
Connector on First End Details
(1) F Connector Antenna
Shielded / Unshielded
Shielded
Connector on Second End Details
(1) F-Type Audio/Video
Connector Plating
Gold
Cable Type
Coaxial

Description

Features
  • Cable Length - 50 ft
  • Cable Type - Coaxial
  • Conductor - Copper
  • Connector Plating - Gold Plated
  • Connector on Second End - 1 x F Connector Antenna
  • Shielding - Yes
  • Connector on First End - 1 x F Connector Antenna
  • Dimensions - 1 L x 6.5 W x 6.5 H in.
  • Item Weight - 1.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.