This item is Discontinued.

Vanco Vanco International AC3KX Vanco 3.5Mm Stereo Plug To 2 - Rca Female Jacks Y Adapter 6 in. AC3KX

Vanco International AC3KX Vanco 3.5Mm Stereo Plug To 2 - Rca Female Jacks Y Adapter 6 in. (Discontinued)

  • Mfr # AC3KX
  • Zoro # G203989871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC3KX
Zoro #
G203989871
UPC #
741835001120
Country of Origin
China

Dimensions

Length
6 ft
Cable Length
6 in

Details

Item
Audio Cable
Color
Black
Cable Type
Mini-phone/RCA
Features
Molded, Strain Relief
Item - Data Cable
6 ft
Jacket Material
Polyvinyl Chloride (PVC)
Type
6 ft
Connection A
Mini-phone Stereo Audio - Male
Connection B
RCA Stereo Audio - Female
Connector Plating
Nickel
Conductor Material
Copper
Shielding
Yes
Cable Characteristic
Patch Cable
Device Supported
Audio/Video Device, CD Player, MP3 Player, Satellite Radio, Stereo Receiver
Compatible Devices
Audio/Video Device, CD Player, Satellite Radio, MP3 Player, Stereo Receiver
Conductor
Copper

Description

Features
  • Shielded Patch Cable.
  • Black PVC Jacket.
  • Molded Construction.
  • Color Coded - Red/White.
  • Nickel Plated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.