Zoro Homepage

Compound Microscope, 10X, 20X, 40X, 100X

  • Mfr # 1333PHI

  • Zoro # G9446044


product price: $2,492.99
/ea
Free Shipping & Returns

Key Features

Light Source
Quartz Halogen
Eyepiece Protractor
Optional
Includes
Blue Filter, Dispersion Filter, Dust Cover, Eye Cup, Fuse, Green Filter, Lamp Insertion Tool, Power Cord, Spare Bulb, Telescoping Eyepiece
Overall Width
7 1/2 in
Maximum Magnification Capability
100X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1333PHI
Zoro #
G9446044
UPC #
-
Country of Origin
China

Dimensions

Overall Width
7 1/2 in
Manufacturers Warranty Length
5 yr
Overall Height
18 7/8 in
Base Dimensions
8.9 in x 6.9 in
Overall Depth
14 5/8 in
Stage Width
140 mm
Stage Depth
160 mm
Base Length
8 7/8 in
Base Width
6 7/8 in
Eyepiece Diameter
20 mm

Details

Item
Compound Microscope
Light Source
Quartz Halogen
Eyepiece Protractor
Optional
Includes
Blue Filter, Dispersion Filter, Dust Cover, Eye Cup, Fuse, Green Filter, Lamp Insertion Tool, Power Cord, Spare Bulb, Telescoping Eyepiece
Maximum Magnification Capability
100X
Stand Type
Compound
Features
Advanced Ergonomics, High-Eyepoint Eyepieces (FD 20mm) with Rubber Eyecups, Integrated Koehler Illumination, Phase Contrast/Darkfield/Brightfield, VIOS Infinity-Corrected Optics
Microscope Type
Compound
Eyepiece Type
Trinocular
Optical Field of View
20 mm
Working Distance
40 mm
Optical Magnification
10X to 100X
Product Type
Compound Microscope
Power Source
Corded
Maximum Interpupillary Distance Adjustment
76 mm
Wattage
20 W
Optical Magnification - Maximum
10X
Minimum Interpupillary Distance Adjustment
56 mm
Head Rotation Angle
360 Degrees
Standards
DIN
Weight
15 lb
Maximum Coarse Focus Adjustment
10 mm

Description

Compound Microscope, Eyepiece Type Trinocular, Microscope Type Compound, Stand Type Compound, Light Source Quartz Halogen, Optical Field of View 20 mm, Optical Magnification 10X to 100X, Maximum Magnification Capability 100X, Base Dimensions 8.9 in x 6.9 in, Manufacturers Warranty Length 5 yr, Working Distance 40 mm, Eyepiece Protractor Optional

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.