VGuard, Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 100 PK, Orange

  • Mfr # A1GA63

  • Zoro # G510742169


product price:  $22.55
/pk 100, $0.23/ea

Key Features

Color
Orange
Material
Nitrile
Palm Thickness
8 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A1GA63
Zoro #
G510742169
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
L
Palm Thickness
8 mil

Details

Item
Disposable Gloves
Color
Orange
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
VGuard
Sterile/Non-Sterile
Non-Sterile
Texture
Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products