Thermostat Shank, Natural Gas
- Mfr # AP14696B
- Zoro # G4375707
product price:Â
$
63.19
/ea
Key Features
Size
2.870 PV
Material of Construction
Metal
For Use With
6FGV1, 6FGV2
Product Type
Thermostat Shank
Compatible Manufacturer Part Number
12G30-60,12G40-36PE2,12G40-40E2,12G40S-36PE2,12G40S-40E2,12G50-36PE2,12G50-40E2,12G50-50E2,12G50S-36PE2,12G50S-40E2,42VP40F-E,42VP40PF-E,42VP50F-E,42VP50PF-E,43V30-60,43V30-60RE,43V40E2,43V40PE2,43V40SE2,43V40SPE2,43V50-50E2,43V50E2,43V50PE2,43V50SE2,43V50SPE2,43VP40E2,43VP40E2-E,43VP40PE2,43VP40PE2-E,43VP40SE2,43VP40SPE2,43VP40SPE2-E,43VP50E2,43VP50E2-E,43VP50PE2,43VP50PE2-E,43VP50SE2,43VP50SE2-E,43VP50SPE2,43X50-50E2,43X50SE2,6CG30-60,6CG40PV36E2,6CG50S-40E2,6G30-60,6G40-36PE2,6G40-40E2,6G40S-36PE2,6G40S-40E2,6G50-36PE2,6G50-40E2,6G50-50E2,6G50S-36PE2,6G50S-40E2,6GR40PVE2-36P,6GR40PVE2-36PE,6GR40PVE2-40,6GR40PVE2-40E,6GR40SPVE2-32P,6GR40SPVE2-36,6GR50PVE2-42,6GR50PVE2-42E,6GR50PVE2-42P,6GR50PVE2-42PE,6GR50SPVE2-32P,6GR50SPVE2-36,9G40-36PE2,9G40-40E2,9G40S-36PE2,9G40S-40E2,9G50-36PE2,9G50-40E2,9G50S-36PE2,9G50S-40E2,D PVS40-36E2,D RP50S-40E2,GG40S06CVT,GG40S06RVT,GG40S06TVT,GG40T06PVT,GG40T06TVT,GG50S06TVT,GG50T06PVT,GG50T06TVT,GP40S06TVT,GP40T06PVT,GP40T06TVT,GP50S06TVT,GP50T06PVT,GP50T06TVT,K PVS40-36E2,K RP50S-40E2,M40SE2,P30-60,P40E2,P40PE2,P40PROE2,P40PROPE2,P40PROSE2,P40SE2,P40SPE2,P50-50E2,P50E2,P50PE2,P50PRO-50E2,P50PROE2,P50PROPE2,P50SE2,PRO40-36PE2,PRO40-40E2,PRO40E2,PRO40PE2,PRO40SE2,PRO40SPE2,PRO50-36PE2,PRO50-40E2,PRO50-50E2,PRO50E2,PRO50PE2,PRO50S-40E2,PRO50SE2,PRO50SPE2,PVP40E2,PVP40PE2,PVP40PE2-E,PVP40SE2,PVP40SPE2,PVP40SPE2-E,PVP50E2,PVP50E2-E,PVP50PE2,PVP50SE2,PVP50SPE2,PVS40-32PE2,PVS40-36E2,RC PVS150E2,RC RP180SE2,RR30-60,RR40-36PE2,RR50-36PE2,RR50S-40E2,SG40T12TVT,SG50T12TVT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AP14696B
- Zoro #
- G4375707
- UPC #
- 662766496703
- Country of Origin
- Mexico
- Item
- Thermostat Shank
- Material of Construction
- Metal
- For Use With
- 6FGV1, 6FGV2
- Product Type
- Thermostat Shank
- Compatible Manufacturer Part Number
- 12G30-60,12G40-36PE2,12G40-40E2,12G40S-36PE2,12G40S-40E2,12G50-36PE2,12G50-40E2,12G50-50E2,12G50S-36PE2,12G50S-40E2,42VP40F-E,42VP40PF-E,42VP50F-E,42VP50PF-E,43V30-60,43V30-60RE,43V40E2,43V40PE2,43V40SE2,43V40SPE2,43V50-50E2,43V50E2,43V50PE2,43V50SE2,43V50SPE2,43VP40E2,43VP40E2-E,43VP40PE2,43VP40PE2-E,43VP40SE2,43VP40SPE2,43VP40SPE2-E,43VP50E2,43VP50E2-E,43VP50PE2,43VP50PE2-E,43VP50SE2,43VP50SE2-E,43VP50SPE2,43X50-50E2,43X50SE2,6CG30-60,6CG40PV36E2,6CG50S-40E2,6G30-60,6G40-36PE2,6G40-40E2,6G40S-36PE2,6G40S-40E2,6G50-36PE2,6G50-40E2,6G50-50E2,6G50S-36PE2,6G50S-40E2,6GR40PVE2-36P,6GR40PVE2-36PE,6GR40PVE2-40,6GR40PVE2-40E,6GR40SPVE2-32P,6GR40SPVE2-36,6GR50PVE2-42,6GR50PVE2-42E,6GR50PVE2-42P,6GR50PVE2-42PE,6GR50SPVE2-32P,6GR50SPVE2-36,9G40-36PE2,9G40-40E2,9G40S-36PE2,9G40S-40E2,9G50-36PE2,9G50-40E2,9G50S-36PE2,9G50S-40E2,D PVS40-36E2,D RP50S-40E2,GG40S06CVT,GG40S06RVT,GG40S06TVT,GG40T06PVT,GG40T06TVT,GG50S06TVT,GG50T06PVT,GG50T06TVT,GP40S06TVT,GP40T06PVT,GP40T06TVT,GP50S06TVT,GP50T06PVT,GP50T06TVT,K PVS40-36E2,K RP50S-40E2,M40SE2,P30-60,P40E2,P40PE2,P40PROE2,P40PROPE2,P40PROSE2,P40SE2,P40SPE2,P50-50E2,P50E2,P50PE2,P50PRO-50E2,P50PROE2,P50PROPE2,P50SE2,PRO40-36PE2,PRO40-40E2,PRO40E2,PRO40PE2,PRO40SE2,PRO40SPE2,PRO50-36PE2,PRO50-40E2,PRO50-50E2,PRO50E2,PRO50PE2,PRO50S-40E2,PRO50SE2,PRO50SPE2,PVP40E2,PVP40PE2,PVP40PE2-E,PVP40SE2,PVP40SPE2,PVP40SPE2-E,PVP50E2,PVP50E2-E,PVP50PE2,PVP50SE2,PVP50SPE2,PVS40-32PE2,PVS40-36E2,RC PVS150E2,RC RP180SE2,RR30-60,RR40-36PE2,RR50-36PE2,RR50S-40E2,SG40T12TVT,SG50T12TVT
- Outlet Connection Type
- NPT
- Fuel Type
- Natural Gas
- Includes
- Thermostat Shank
- Compatible Product Type
- Residential Gas Tank Heater
- Compatible Brand
- Rheem, Richmond, Ruud, Vanguard
- Standards
- California Proposition 65
Dimensions
- Size
- 2.870 PV
- Outlet Connection Size
- 3/4 in
Description
Thermostat Shank, Fuel Type Natural Gas
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.