
3D Leafy Omnitex Blind Making Material, 12' x 56 in., Mossy Oak Break-Up Country
Mfr # 25327
Zoro # G909769968
product price: $28.55
/eaKey Features
Overall Height
0.125 in
Overall Width
56 in
Overall Length
144 in
Material
Polypropelene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25327
Zoro #
G909769968
UPC #
26509034049
Country of Origin
Viet Nam
Dimensions
Overall Height
0.125 in
Overall Width
56 in
Overall Length
144 in
Details
Color
Mossy Oak Break-Up Country
Material
Polypropelene
Description
Having a good ground blind can make a huge difference in how successful your hunt is. This Vanish 12-foot by 56-inch tall blind covering is made from Omnitex material in Mossy Oak Break-Up Country camo. Features a die-cut leafy pattern that simulates natural surroundings and movement. This Vanish blind covering can be trimmed or altered to fit your blind area. Die-cut Leafy Pattern Imitates Natural Surroundings Great for Ground Blinds, Tree stands, and Waterfowl Blinds Glare Free Lightweight and Durable Available in Mossy Oak Break-Up Country Camo
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.