
3D Leafy Omnitex Blind Making Material, 12' x 56 in., Mossy Oak Break-Up Infinity
Mfr # 25330
Zoro # G909769975
product price: $30.35
/eaKey Features
Overall Height
0.125 in
Overall Width
56 in
Overall Length
144 in
Material
Polypropelene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25330
Zoro #
G909769975
UPC #
26509034063
Country of Origin
Viet Nam
Dimensions
Overall Height
0.125 in
Overall Width
56 in
Overall Length
144 in
Details
Color
Mossy Oak Break-Up Infinity
Material
Polypropelene
Description
Keep out of sight in the field with Vanish 3D Leafy Omnitex Blind Making Material by Allen Company. The Omnitex material features die-cut leafy fabric that offers the ideal concealment solution. The fabric is easy to manipulate, cut, or alter to fit desired needs. The die-cut material provides a natural motion to blend in with the natural surrounding and works great for Waterfowl hunting or concealing a tree stand. Designed with Mossy Oak Break-Up Infinity pattern. Overall fabric measures 12-feet long x 56-inches wide. HUNTING BLIND: Designed to be used for ground blinds for Waterfowl hunting or concealing a tree stand ULTIMATE CONCEALMENT: The fabric is made of Omnitex 3D leaf pattern to imitate the natural surroundings, offering the ideal conealment solution DIE-CUT MATERIAL: Provides natural motion & easy to manipulate OMNITEX BLIND MAKING MATERIAL: The overall fabric measures 12-feet long x 56-inches wide Mossy Oak Break-Up Infinity
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.