Zoro Homepage

3D Leafy Omnitex Blind Making Material, 12' x 56 in., Mossy Oak Shadow Grass Blades

  • Mfr # 25329

  • Zoro # G909769982


product price: $30.35
/ea

Key Features

Material
Polypropelene
Overall Length
144 in
Overall Width
56 in
Overall Height
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25329
Zoro #
G909769982
UPC #
26509034070
Country of Origin
Viet Nam

Dimensions

Overall Length
144 in
Overall Width
56 in
Overall Height
0.125 in

Details

Material
Polypropelene
Color
Mossy Oak Shadow Grass Blades

Description

Keep out of sight in the field with Vanish 3D Leafy Omnitex Blind Making Material by Allen Company. The Omnitex material features die-cut leafy fabric that offers the ideal concealment solution. The fabric is easy to manipulate, cut, or alter to fit desired needs. The die-cut material provides a natural motion to blend in with the natural surrounding and works great for Waterfowl hunting or concealing a tree stand. Designed with Mossy Oak Shadow Grass Blades pattern. Overall fabric measures 12-feet long x 56-inches wide. HUNTING BLIND: Designed to be used for ground blinds, treestands, and waterfowl blinds ULTIMATE CONCEALMENT: The fabric is made of Omnitex 3D leaf pattern to imitate the natural surroundings, offering the ideal conealment solution DIE-CUT MATERIAL: Provides natural motion & easy to manipulate OMNITEX BLIND MAKING MATERIAL: The overall fabric measures 12-feet long x 56-inches wide Mossy Oak Shadow Grass Blades

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.