
3D Leafy Omnitex Blind Making Material, 12' x 56 in., Mossy Oak Winter Brush
Mfr # 25324
Zoro # G109769980
product price: $30.35
/eaKey Features
Overall Height
0.125 in
Overall Width
56 in
Overall Length
144 in
Material
Polypropelene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25324
Zoro #
G109769980
UPC #
26509034056
Country of Origin
Viet Nam
Dimensions
Overall Height
0.125 in
Overall Width
56 in
Overall Length
144 in
Details
Material
Polypropelene
Color
Mossy Oak Winter Brush
Description
The Vanish 3D Leafy Omnitex Blind Making Material features die-cut leafy material that imitates natural surroundings. Easy to manipulate, cut, or alter to fit. The die-cut material provides a natural motion. Mossy Oak Winter Brush pattern great for winter predator, late season deer, or snow goose. Die-Cut Leafy Pattern Imitates Natural Surroundings Great for Ground Blinds, Treestands, and Waterfowl Blinds 12-Feet x 56-Inches Mossy Oak Brush Winter Camo
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.