Zoro Homepage

3D Leafy Omnitex Blind Making Material, 12' x 56 in., Realtree Max-5

  • Mfr # 25328

  • Zoro # G309769971


product price: $30.35
/ea

Key Features

Overall Height
0.125 in
Color
Realtree Max-5
Material
Polypropelene
Overall Width
56 in
Overall Length
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25328
Zoro #
G309769971
UPC #
026509034094
Country of Origin
Viet Nam

Dimensions

Overall Height
0.125 in
Overall Width
56 in
Overall Length
144 in

Details

Color
Realtree Max-5
Material
Polypropelene

Description

Keep out of sight in the field with Vanish 3D Leafy Omnitex Blind Making Material by Allen Company. The Omnitex material features die-cut leafy fabric that offers the ideal concealment solution. The fabric is easy to manipulate, cut, or alter to fit desired needs. The die-cut material provides a natural motion to blend in with the natural surrounding and works great for Waterfowl hunting or concealing a tree stand. Designed with Realtree Max-5 pattern. Overall fabric measures 12-feet long x 56-inches wide. HUNTING BLIND: Designed to be used for ground blinds, treestands, and waterfowl blinds ULTIMATE CONCEALMENT: The fabric is made of Omnitex 3D leaf pattern to imitate the natural surroundings, offering the ideal conealment solution DIE-CUT MATERIAL: Provides natural motion & easy to manipulate OMNITEX BLIND MAKING MATERIAL: The overall fabric measures 12-feet long x 56-inches wide Realtree Max 5 Camo

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.