
Bulk Camo Burlap Roll, Glare Free Hunting Blind Material, 12-Yards x 54 in., Natural/Grain Belt Camo
Mfr # 25338
Zoro # G809769983
product price:Â $317.99
/ea
Free Shipping & Returns
Key Features
Overall Length
1800 in
Size
12-Yards x 54"W
Overall Width
54 in
Overall Height
0.25 in
Material
Jute Burlap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25338
Zoro #
G809769983
UPC #
026509057826
Country of Origin
India
Dimensions
Overall Length
1800 in
Size
12-Yards x 54"W
Overall Width
54 in
Overall Height
0.25 in
Details
Color
Allen Company Grain Belt
Material
Jute Burlap
Description
The Vanish Bulk Camo Burlap Roll features a weather-resistant, camouflage burlap, fabric designed for large projects or multiple hunting blinds-great to use for ground blinds, waterfowl blinds, and treestands. This tough, rugged, long lasting material, in Allen Company Grain Belt Camo, is glare free, portable, and can easily form a quick improvised blind. The breathable material produces noiseless movement and measures 54-inches wide x 50-yards long. Conceal yourself season after season and watch your outline Vanish. BURLAP FOR HUNTING: Camouflage burlap fabric is breathable, easy-to-setup, produces noiseless movement, & very durable-burlap roll measures 50-yards long x 54-inches wide. PORTABLE HUNTING BLIND: Weather-resistant fabric has a life like corn stalks camo pattern, great for large projects & multiple blinds-ground blinds, waterfowl blinds, goose blinds, & concealed treestands. VANISH HUNTING BLIND: Long lasting material featured in Allen Company Grain Belt Camo is glare free & will conceal you season after season.
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.