Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camo Burlap, 12' x 54 in., Mossy Oak Break-Up Country

  • Mfr # 25315

  • Zoro # G709769977


product price: $22.39
/ea

Key Features

Overall Length
144 in
Overall Height
0.125 in
Material
Jute Burlap
Overall Width
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25315
Zoro #
G709769977
UPC #
26509034162
Country of Origin
India

Dimensions

Overall Length
144 in
Overall Height
0.125 in
Overall Width
54 in

Details

Material
Jute Burlap
Color
Mossy Oak Break-Up Country

Description

Conceal yourself in the field with the 56-inch tall by 12-foot wide Vanish Burlap made in Mossy Oak Break-Up Country camo. Constructed from a non-glare, weather resistant fabric, this Burlap can be used to form a quick hunting blind, help conceal a tree stand or used as a waterfowl hunting blind that will last season after season. For a lightweight, durable and portable blind making solution choose the Vanish camo Burlap for your next hunting trip. CONCEALMENT: Designed to break up your shape, shadows, and gear instantly to allow you to move, undetected in your hunting shelter DURABILITY: Made of rugged and durable fabric, this burlap is designed to withstand severe hunting weather COMPATIBILITY: The Jute Buralp fabric is desgined to be used as ground blinds, tree stands, and waterfowl blinds DISCRETE MATERIAL: Glare-Free, Noiseless and Lightweight SIZE: Fabric measures 12-Feet x 54-Inches - plenty of material available for larger projects or multiple hunting blinds

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.