Zoro Homepage

Camo Burlap, 12' x 54 in., Mossy Oak Break-Up Infinity

  • Mfr # 25312

  • Zoro # G209769972


product price: $22.39
/ea

Key Features

Overall Height
0.125 in
Overall Length
144 in
Material
Jute Burlap
Overall Width
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25312
Zoro #
G209769972
UPC #
26509034179
Country of Origin
India

Dimensions

Overall Height
0.125 in
Overall Length
144 in
Overall Width
54 in

Details

Material
Jute Burlap
Color
Mossy Oak Break-Up Infinity

Description

Conceal yourself in the field with Vanish Burlap. You can create a hunting blind with this tough, rugged, long lasting camouflage fabric. This burlap can be used season after season. The weather-resistant burlap fabric can form a quick improvised blind. This burlap allows air flow and noiseless movement and is easy-to-setup. It has a non-glare finish. Burlap Blind Making Material 54-Inches Wide x 12-Feet Long Mossy Oak Break-Up Infinity camo

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.