Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camo Burlap, 12' x 54 in., Mossy Oak Obsession Camo

  • Mfr # 25311

  • Zoro # G409769970


product price: $22.39
/ea

Key Features

Overall Height
0.125 in
Material
Jute Burlap
Overall Length
144 in
Overall Width
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25311
Zoro #
G409769970
UPC #
26509034193
Country of Origin
India

Dimensions

Overall Height
0.125 in
Overall Length
144 in
Overall Width
54 in

Details

Color
Mossy Oak Obsession
Material
Jute Burlap

Description

Keep out of sight in the field with Mossy Oak Break-Up Country camoflauge burlap fabric by Allen Company. The weather-resistant burlap fabric can form a quick improvised hunting blind and can withstand severe weather conditions. You can create a hunting blind with this tough, rugged, long lasting camouflage fabric. This burlap allows air flow and noiseless movement and is easy to setup. The portable hunting blind is glare-free, and is made of a highly breathable and flexible fabric allowing for your ground blind to be easily transportable to and from the field. Overall camouflage fabric measures 54-inches wide x 12-feet long. HUNTING BLIND: Burlap fabric can be used for multiple projecting, offering a perfect solution for making ground blinds, waterfowl blinds, goose blinds, & concealed treestands ULTIMATE CONCEALMENT: Camouflage fabric is breathable, easy-to-setup, produces noiseless movement, & very durable DURABILITY: Made of tough, rugged, long lasting material having the ability to withstand sever weather conditions GLARE-FREE: Fabric is made with a glare-free finish & conceals lightly without impairing vision BURALP FABRIC: Overall fabric measures 12-feet long x 56-inches wide Mossy Oak Obsession

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.