
Camo Burlap, 12' x 54 in., Mossy Oak Shadowgrass Blades
Mfr # 25317
Zoro # G009769974
product price: $21.55
/eaKey Features
Overall Height
0.125 in
Overall Width
54 in
Overall Length
144 in
Material
Jute Burlap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25317
Zoro #
G009769974
UPC #
26509034209
Country of Origin
India
Dimensions
Overall Height
0.125 in
Overall Width
54 in
Overall Length
144 in
Details
Color
Mossy Oak Shadowgrass Blades
Material
Jute Burlap
Description
Keep out of sight in the field with Vanish Mossy Oak Shadowgrass Blades camo burlap fabric by Allen Company. The weather-resistant burlap fabric can form a quick improvised hunting blind and can withstand severe weather conditions. You can create a hunting blind with this tough, rugged, long lasting camouflage fabric. This burlap allows air flow and noiseless movement and is easy to setup. The portable hunting blind is glare-free, and is made of a highly breathable and flexible fabric allowing for your ground blind to be easily transportable to and from the field. Overall camouflage fabric measures 54-inches wide x 12-feet long. HUNTING BLIND: Burlap fabric can be used for multiple projecting, offering a perfect solution for making ground blinds, waterfowl blinds, goose blinds, & concealed treestands DURABILITY: Made of tough, rugged, long lasting material having the ability to withstand sever weather conditions ULTIMATE CONCEALMENT: Camouflage fabric is breathable, easy-to-setup, produces noiseless movement, & very durable NETTING MATERIAL: Made of a fine mesh material - great for concealing viewing port in your ground blind GLARE-FREE: Fabric is made with a glare-free finish & conceals lightly without impairing visi BURALP FABRIC: Made of jute burlap, the overall fabric measures 12-feet long x 56-inches wide Mossy Oak Shadowgrass Blades Camo
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.