Camo Burlap, Glare-Free Hunting Blind Material, 12' x 54 in., Natural & Grain Belt

  • Mfr # 25335

  • Zoro # G309769964


product price:  $23.46
/ea

Key Features

Overall Height
0.125 in
Overall Width
54 in
Color
Natural/Grain Belt
Material
Jute Burlap
Overall Length
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25335
Zoro #
G309769964
UPC #
26509054313
Country of Origin
India

Dimensions

Overall Height
0.125 in
Overall Width
54 in
Overall Length
144 in

Details

Color
Natural/Grain Belt
Material
Jute Burlap

Description

The Vanish Camo Burlap features a weather-resistant, camouflage burlap, fabric designed for multiple hunting blinds-great to use for ground blinds, waterfowl blinds, and treestands. This tough, rugged, long lasting material, in Allen Company Grain Belt Camo, is glare free, portable, and can easily form a quick improvised blind. The breathable material produces noiseless movement and measures 54-inches wide x 12-feet long. Conceal yourself season after season and watch your outline Vanish. BURLAP FOR HUNTING: Camouflage burlap fabric is breathable, easy-to-setup, produces noiseless movement, & very durable. PORTABLE HUNTING BLIND: Weather-resistant fabric has a life like corn stalks camo pattern, great for multiple blinds-ground blinds, waterfowl blinds, goose blinds, & concealed treestands. VANISH HUNTING BLIND: Long lasting material featured in Allen Company Grain Belt Camo is glare free & will conceal you season after season. DIMENSIONS: Camo burlap roll measures, 12-feet long x 54-inches wide.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.