Camo Netting for Ground Hunting Blinds, 12' x 56 in., Mossy Oak Break-Up Country

  • Mfr # 25323

  • Zoro # G209769965


product price:  $32.15
/ea

Key Features

Overall Width
56 in
Material
Polyester
Overall Length
144 in
Overall Height
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25323
Zoro #
G209769965
UPC #
26509034353
Country of Origin
Viet Nam

Dimensions

Overall Width
56 in
Overall Length
144 in
Overall Height
0.125 in

Details

Color
Mossy Oak Break-Up Country
Material
Polyester

Description

Conceal yourself in the field with Vanish camo netting in Mossy Oak Break-Up Country camo print. The netting fabric is full of features, making the ideal solution for making a ground blind. The fabric is made of weather-resistant material, having the ability to withstand severe weather conditions. This netting/screen type fabric is best suited to cover viewing holes in your ground blind and allows air flow throughout the netting material. The fabric is lightweight & easy to setup in a noiseless movement, offering the perfect solution to make an improvised blind. The fabric is designed with a non-glare finish to provide ultimate concealment. Overall camouflage fabric measures 12-feet long x 56-inches wide. HUNTING BLIND: Camouflage fabric is breathable, easy-to-setup, produces noiseless movement, & very durable ULTIMATE CONCEALMENT: Designed to be used as ground blinds, waterfowl blinds, goose blinds, & concealed treestands NETTING MATERIAL: Made of a fine mesh material - great for concealing viewing port in your ground blind GLARE-FREE: Fabric is made with a glare-free finish & conceals lightly without impairing vision GROUND BLIND: Overall fabric measures 12-feet long x 56-Inches wide Mossy Oak Break-Up Country Camo

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.