Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camo Swivel Seat Bucket Lid

  • Mfr # 5856

  • Zoro # G709771819


product price: $22.45
/ea

Key Features

Material
ABS Plastic
Size
13 in L x 2.13 in H x 12.25 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5856
Zoro #
G709771819
UPC #
26509035527
Country of Origin
China

Dimensions

Size
13 in L x 2.13 in H x 12.25 in W

Details

Material
ABS Plastic
Color
Black and Camo

Description

The Vanish Swivel Seat Bucket Lid is a 360-degree rotating bucket lid seat featuring a soft foam pad covered in a classic camouflage fabric. Note: Lid doesn't spin. Fits standard 4, 5, and 6-gallon plastic buckets. 360-Degree Rotating Bucket Lid. Note: Lid doesn't spin Foam Cushion Provides Comfortable Seating Option Fits Standard 4, 5, and 6-Gallon Plastic Buckets Great for Hunting, Fishing, and Outdoor Recreation Lid Closes Securely on Bucket

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.