
Camo Tarp, 8' x 10', Mossy Oak Break-Up Country Camo
Mfr # 25332
Zoro # G409769987
product price: $27.41
/eaKey Features
Overall Length
96 in
Color
Mossy Oak Break-Up Country
Overall Height
0.005 in
Size
8' x 10'
Material
PE Tarpaulin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25332
Zoro #
G409769987
UPC #
26509034445
Country of Origin
China
Dimensions
Overall Length
96 in
Overall Height
0.005 in
Size
8' x 10'
Overall Width
120 in
Details
Color
Mossy Oak Break-Up Country
Material
PE Tarpaulin
Description
The Vanish Camo Tarp is an 8-foot by 10-foot medium weight tarp made in Mossy Oak Break-Up Country camo. This tarp is tear, weather, and crack resistant and perfect for concealing and protecting your items. Made in Mossy Oak Break-Up Country Camo 8-Foot x 10-Foot 100% Virgin White PE Tarpaulin with Mossy Oak Break-Up Country camo printed on one side. Back Side Remains White Weight: 110 Grams per Square Meter Thickness: 6.5 mil Aluminum Grommets Every 3 Feet
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.