Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camo Tripod Camo Stool, Realtree Edge

  • Mfr # 5912

  • Zoro # G612315919


product price: $21.15
/ea

Key Features

Overall Width
13.39 in
Overall Length
16.93 in
Color
Black/Realtree Edge
Material
Steel with Polyester
Overall Depth
12.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5912
Zoro #
G612315919
UPC #
26509076537
Country of Origin
Bangladesh

Dimensions

Overall Width
13.39 in
Overall Length
16.93 in
Overall Depth
12.6 in

Details

Color
Black/Realtree Edge
Material
Steel with Polyester
For Use With
Hunting Seating

Description

The Vanish Tripod Stool is the most accommodating travel accessory to add to your hunting pack! This foldable stool is easy-to-carry and folds open or closed in seconds, making it a great choice to bring along on the hunt. With its ease and lightweight carry, the stool comes is built with attached straps to easily pack up and go! Made of a durable steel frame, the seat can hold up to 225-pounds. The seat is not only made with extreme strength, but the material helps repel water and is accommodating in most weather conditions. Designed with a Realtree Edge camo print making for the perfect hunting accessory! Make long hours in the ground blind easier and more comfortable with the Vanish Tripod Hunting Stool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.