
Extreme Comfort Seat Cushion, Realtree Edge Camo
Mfr # 5829
Zoro # G112315990
product price: $30.19
/eaKey Features
Color
Olive/Realtree Edge
Overall Width
13.5 in
Overall Length
15 in
Overall Depth
2.75 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5829
Zoro #
G112315990
UPC #
26509054368
Country of Origin
Thailand
Dimensions
Overall Width
13.5 in
Overall Length
15 in
Overall Depth
2.75 in
Details
Color
Olive/Realtree Edge
Material
Polyester
For Use With
Hunting Seating
Description
Stay comfortable while youre out hunting with the Vanish Extreme Comfort Seat Cushion. The seat cushion is designed to provide the ultimate comfortable and convenient solution so you can bring it anywhere you choose. The seat cushion is layered with a think layer of foam to provide a deluxe comfortable seat alternative. The outer shell is made with a durable polyester material to repel moisture and help keep a warm and dry seat, no matter what mother nature throws at you. Designed with a hand strap, the cushion is easily portable for hunting trips, sports games, long road trips, or when sitting on the ground when comfort is needed most. Dont worry about twigs or branches stopping your bum from feeling secure the added thickness will protect you from discomfort. Not only does the deluxe padding add extra comfort, but it also allows more air flow and noiseless movement. With all the features provided in the Vanish Extreme Comfort Seat Cushion, it adds a great addition to your travel pack for any trip thats on your itinerary!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.