Foam Cushion, 13 in. x 14 in. x 1 in. Thick, Mossy Oak Break-Up Country

  • Mfr # 5832

  • Zoro # G709771826


product price:  $21.89
/ea

Key Features

Material
Vinyl Nitrile Foam
Size
14 in L x 1 in H x 13 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5832
Zoro #
G709771826
UPC #
26509035350
Country of Origin
China

Dimensions

Size
14 in L x 1 in H x 13 in W

Details

Material
Vinyl Nitrile Foam
Color
Mossy Oak Break-Up Country

Description

Vanish Foam seats are designed for multiple uses. They are rugged in design to standup to all outdoor seating situations. They are designed to keep you dry and comfortable in your tree stand or will work equally well sitting in your favorite stadium. Die-cut hole for easy carry or attachment Waterproof laminated top layer 1-inch thick padding Great way to add padding to all your seating needs

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.