Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Foam Cushion with Back, Realtree Edge Camo

  • Mfr # 5841

  • Zoro # G109771822


product price: $34.79
/ea

Key Features

Material
Vinyl Nitrile Foam
Size
18 in L x 3 in H x 14 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5841
Zoro #
G109771822
UPC #
26509035398
Country of Origin
China

Dimensions

Size
18 in L x 3 in H x 14 in W

Details

Material
Vinyl Nitrile Foam
Color
Black/Realtree Edge

Description

Be sure to stay comfortable and relaxed before taking that shot on a trophy buck with the Vanish Foam Seat Cushion and Back Rest in Realtree Edge camo. The Seat is made from 2-inch thick foam and has a laminated waterproof top layer and the Back Rest is 1-inch thick with a laminated waterproof top layer. The adjustable webbing strap with quick connect clip on the seat and back rest make it easy to secure in your treestand. Foam Seat with Backrest Adjustable Webbing Strap with Clip on the Seat and Back to Attach to a Treestand Etc. Seat is 2-inches Thick Back is 1-inch Thick Waterproof Laminated Top

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.