Foam Hunting Cushion, 14 in. L x 13 in. W x 2 in. Thick, Realtree Edge Camo

  • Mfr # 5836

  • Zoro # G509771828


product price:  $25.19
/ea

Key Features

Material
Vinyl Nitrile Foam
Size
14 in L x 2 in H x 13 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5836
Zoro #
G509771828
UPC #
026509035381
Country of Origin
China

Dimensions

Size
14 in L x 2 in H x 13 in W

Details

Material
Vinyl Nitrile Foam
Color
Realtree Edge

Description

The Vanish Foam Hunting Cushion, in Realtree Edge Camo, provides you the comfortability needed in the field or at your favorite event and other situations where you are sitting for long periods of time. No matter the application, the waterproof laminated top layer helps keep you dry while the 2-inch padding provides comfort. The die cut hole enables easier portability to and from the field or event and attachment. Die cut hole for easy carry or attachment Waterproof laminated top layer 2-inch thick padding

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.