Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Folding Seat, Realtree Edge

  • Mfr # 5914

  • Zoro # G612315872


product price: $27.85
/ea

Key Features

Color
Black/Realtree Edge
Overall Width
14.17 in
Material
Steel with Polyester
Overall Depth
12.99 in
Overall Length
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5914
Zoro #
G612315872
UPC #
26509076551
Country of Origin
Bangladesh

Dimensions

Overall Width
14.17 in
Overall Depth
12.99 in
Overall Length
15.75 in

Details

Color
Black/Realtree Edge
Material
Steel with Polyester
For Use With
Hunting Seating

Description

Make long hours in the ground blind easier and more comfortable with the Vanish Foldable Seat. This easy-to-carry foldable seat opens and folds up in seconds, making it a great choice to bring along on the hunt. Rest assured on a strong, powder coated steel frame, this chair features reinforced stress points for added durability for a longer lifespan. Ditch the log, cooler, or bucket, give your back and knees a rest, and stay refreshed, alert, and ready to hunt with the Vanish Foldable Seat!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.