
Hunting Blind Burlap, Bulk 5-Yard Roll, Mossy Oak Break-Up Country Camo
Mfr # 25318
Zoro # G509769986
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Overall Height
0.25 in
Overall Width
54 in
Size
50-Yard Roll
Overall Length
1800 in
Material
Jute Burlap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25318
Zoro #
G509769986
UPC #
26509034124
Country of Origin
India
Dimensions
Overall Height
0.25 in
Overall Width
54 in
Size
50-Yard Roll
Overall Length
1800 in
Details
Material
Jute Burlap
Color
Mossy Oak Break-Up Country
Description
Conceal yourself in the field with Mossy Oak Break-Up Country camo Burlap by Allen. You can create a hunting blind with this tough, rugged, long lasting camouflage fabric. This Mossy Oak Break-Up Country camo Burlap can be used season after season. The weather-resistant camo burlap fabric can form a quick improvised blind. This burlap allows air flow and noiseless movement and is easy-to-setup. It has a non-glare finish and comes in a 50-yard long roll that's 54-inches tall. COMPATIBILITY: The Jute Buralp fabric is desgined to be used as ground blinds, tree stands, and waterfowl blinds WEATHER RESISTANT: Designed with weather resistant material to last for hours at a time out on the field LIGHTWEIGHT: Noiseless Movement CONCEALMENT: Made with a non-glare finish BULK FABRIC: Fabric pieces measure 50-yards in length - great to be used for large projects or multiple hunting blinds
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.