Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hunting Blind Burlap, Bulk 5-Yard Roll, Realtree Edge

  • Mfr # 25319

  • Zoro # G009769981


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Size
50-Yard Roll
Material
Jute Burlap
Overall Length
1800 in
Overall Height
0.25 in
Overall Width
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25319
Zoro #
G009769981
UPC #
26509034148
Country of Origin
India

Dimensions

Size
50-Yard Roll
Overall Length
1800 in
Overall Height
0.25 in
Overall Width
54 in

Details

Material
Jute Burlap
Color
Realtree Edge

Description

Conceal yourself in the field with Realtree Edge camo Burlap by Allen. You can create a hunting blind with this tough, rugged, long-lasting camouflage fabric. This Realtree Edge camo Burlap can be used season after season. The weather-resistant camo burlap fabric can form a quick improvised blind. This burlap allows airflow and noiseless movement and is easy-to-setup. It has a non-glare finish and comes in a 50-yard long roll that's 54-inches tall. COMPATIBILITY: The Jute Buralp fabric is desgined to be used as ground blinds, tree stands, and waterfowl blinds WEATHER RESISTANT: Designed with weather resistant material to last for hours at a time out on the field LIGHTWEIGHT: Noiseless Movement CONCEALMENT: Ultimate concealment solution, designed with a non-glare finish BULK FABRIC: Fabric pieces measure 50-yards in length - great to be used for large projects or multiple hunting blinds

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.