
Magnetic Treestand Cover, Realtree Edge
Mfr # 5314
Zoro # G009771496
product price: $53.45
/eaKey Features
Overall Height
35 in
Color
Black/Realtree Edge
Overall Length
96 in
Overall Width
0.125 in
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5314
Zoro #
G009771496
UPC #
26509035824
Country of Origin
Viet Nam
Dimensions
Overall Height
35 in
Overall Length
96 in
Overall Width
0.125 in
Details
Color
Black/Realtree Edge
Material
Polyester
Description
The Vanish Magnetic Treestand Cover is made in Realtree Edge camo. This blind cover features a magnetic closure for quiet entry and exit. Measuring 96-inches wide by 35-inches high, this cover fits most single or double ladder stands. Tie-down straps allow you to adjust the fit of this cover to your Treestand, and they keep it secure once you have it in place. Comes in a zippered camo pouch with snap close straps that allow you to attach it to your pack, helping you free up your hands when you hike in or out. MAGNETIC BLIND COVER: Designed with a magnetic closure for quiet entry and exit TIE-DOWN STRAPS: Made with tie-down straps to securely fasten on the treestand, withstanding windy weather conditions CONVENIENT: Comes in a zippered camo pouch with snap close straps to attach it to your pack LIGHTWEIGHT:Lightweight & easy to transport Realtree Edge Camo: Designed with Realtree Edge camoflauge print for ultimate concealment
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.