
Padded Armchair with Backrest, Realtree Edge Camo
Mfr # 5916
Zoro # G912315930
product price: $74.69
/eaKey Features
Color
Black/Realtree Edge
Overall Length
37.4 in
Overall Width
24.41 in
Overall Depth
24.02 in
Material
Steel with Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5916
Zoro #
G912315930
UPC #
26509076575
Country of Origin
Bangladesh
Dimensions
Overall Length
37.4 in
Overall Width
24.41 in
Overall Depth
24.02 in
Details
Color
Black/Realtree Edge
Material
Steel with Polyester
For Use With
Hunting Seating
Description
The Vanish Padded Armchair is a choice you wont regret for spending long hours of sitting in the ground blind. Combining support and comfortability, the padded back and headrest welcome comfort as the hours in the blind build up. Built to last, the chair is made with a powder-coated steel designed to hold up to 350-pounds and is made with a water-resistant fabric to accommodate most weather conditions. One armrest is made with a cup holder that swivels out with a mesh ventilation so you can sink into your seat even more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.