Zoro Homepage

Stretch Fit Full Head Net in Spandex With 2 Holes, Realtree Edge

  • Mfr # 25376

  • Zoro # G109779446


product price: $15.65
/ea

Key Features

Material
Polyester Spandex Blend
Size
21 in L x 0.125 in H x 16 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25376
Zoro #
G109779446
UPC #
26509034421
Country of Origin
China

Dimensions

Size
21 in L x 0.125 in H x 16 in W

Details

Material
Polyester Spandex Blend
Color
Realtree Edge

Description

The Vanish Stretch Fit Full Head Net is designed to provide ultimate comfort, sized to fit all. Made from a poly spandex material, the head net provides optimum flexibility and comfort by naturally conforming to your head. The lightweight construction provides all-over, breathable coverage. A large eye-opening is designed to give you maximum visibility, even while wearing glasses. The enlarged mouth opening allows for easy use with calls and greater breathability. The full head net is designed with a Realtree Edge camo print to blend in with your natural surroundings. FLEXIBILITY: Designed with stretchy poly spandex material that conforms to your head VISIBILITY: Constructed with a large eye opening for visibility, can be used with glasses BREATHABILITY: Mouth opening for easy call access and breathability FULL COVERAGE: Head net provides full coverage, sized to fit most CONCEALMENT: Designed in Realtree Edge Camo print to blend in with natural surroundings

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.