Zoro Homepage

Swivel Tripod Stool, Realtree Edge Camo

  • Mfr # 5913

  • Zoro # G012315854


product price: $39.15
/ea

Key Features

Overall Width
14 in
Color
Black/Realtree Edge
Overall Depth
13.39 in
Material
Steel with Polyester
Overall Length
16.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5913
Zoro #
G012315854
UPC #
26509076544
Country of Origin
China

Dimensions

Overall Width
14 in
Overall Depth
13.39 in
Overall Length
16.93 in

Details

Color
Black/Realtree Edge
Material
Steel with Polyester
For Use With
Hunting Seating

Description

Make long hours in the ground blind easier and more comfortable with the Vanish Swivel Tripod Stool. This easy-to-carry folding stool opens and folds up in seconds, making it a great choice to bring along on a hunt. Designed with weatherproofing fabric to be accommodating in most weather conditions. Dont worry about returning to a puddle in your seat during those rainy hunting days, the fabric helps repel water ensuring your bum stays dry. The seat is made of a strong, powder coated steel frame for added durability and a longer life, made to hold up to 225-pounds. Ditch the log, cooler, or bucket and go on your hunt with the Vanish Swivel Tripod Stool.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.