Zoro Homepage

VP UNVRSL EXTNDS 12IN SILVER

  • Mfr # CGUPM12-S

  • Zoro # G216347811


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Mounting Type
Ceiling Mount
Overall Length
12
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CGUPM12-S
Zoro #
G216347811
UPC #
734703555153
Country of Origin
China

Dimensions

Overall Length
12

Details

Mounting Type
Ceiling Mount
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.