Zoro Homepage

Self-Healing Cutting Mats, 9"x12, PK48

  • Mfr # 10680

  • Zoro # G5234565


product price: $542.99
/pk 48, $11.31/ea
Free Shipping & Returns

Key Features

Length
9"
Width
12"
Material
Polyvinyl Chloride (PVC)
Color
Clear
Use With
Cutting, Sewing, Craft, Cropping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10680
Zoro #
G5234565
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
9"
Width
12"
Thickness
0.13"

Details

Item
Vantage 9" x 12" Self-Healing Cutting Mat
Material
Polyvinyl Chloride (PVC)
Color
Clear
Use With
Cutting, Sewing, Craft, Cropping
Series
Vantage
Type
Cutting Mat
Features
Self-healing

Description

Self-Healing Cutting Mats,9 In.x12,PK72, Package Quantity 48

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.