Zoro Homepage
This item is Discontinued.
Vantage Wireless Weather Station 6250

Wireless Weather Station (Discontinued)

  • Mfr # 6250
  • Zoro # G1811905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6250
Zoro #
G1811905
UPC #
011698009121
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr

Details

Item
Wireless Weather Station
Temp. Range (F)
Indoor 32 to 140 Degrees , Outdoor -40 to 150 Degrees
Alarms
Yes
Relative Humidity Range
1 to 100%
Wind Velocity
1 to 200 mph
Rain Fall
0 to 199.99 in/0 to 6553mm
Barometric Pressure
26 to 32 in Hg (880 to 1080 mbar)
Heat Index
Yes
Includes
Anemometer, Display Console, Humidity Sensor, Rain Collector, Temp Sensor
Dew Point
Yes
Temp. Range (C)
Indoor 0 to 60 Degrees , Outdoor -40 to 65 Degrees
Wind Chill
Yes
Power Source
(3) C Batteries (Console), 5V Power Adapter (Console), Solar Powered (Sensor Suite)
Display
Transflective LCD with Backlight
Min/Max Memory
No
Rainfall Measurement Range
0 to 199.99 in
Temperature Display Units
Degrees C, Degrees F
Display Screen Type
LCD Transflective
IP/NEMA Rating
Not Rated
Transmission Range
1,000 ft
Includes Batteries
No
Air Velocity Resolution
1 km/h, 1 mph
Data Update Frequency
2.5 sec
Air Velocity Accuracy
1 m/s, 2 mph/kts, 3 km/h or 5% (Whichever is Greater)
Temperature Resolution
0.1 Degrees
Includes Mounting Hardware
Yes
Operating Humidity Range
1% to 100%
Housing Material
ABS Plastic
Humidity Resolution
1 %
Number of Alarms
22
Wi-Fi Compatible
No
Temperature Accuracy
+/-0.5 Degrees F (Indoor), +/-1 Degrees F (Outdoor)
Air Velocity Display Units
km/hr, knot, m/s, mph
Sensor Type
Humidity, Pressure, Rain, Temperature, Wind
Data Logging
Yes
Includes Case
Yes
Air Velocity Range
0 to 173 knots, 0 to 200 mph, 0 to 89 m/s, 3 to 322 km/h
Includes Software
Yes
Sampling Rate
2.5 sec
Bluetooth Enabled
No
Temperature Range
-40 Degrees to 150 Degrees F/-40 Degrees to 65 Degrees C (Outside), 32 Degrees to 140 Degrees F/0 Degrees to 60 Degrees C (Inside)
Humidity Accuracy
+/-2%
Rainfall Measurement Accuracy
4% or 1 Tip (Whichever is Greater)
Operating Temperature Range
32 Degrees to 140 Degrees F
Includes NIST-Traceable Calibration Certificate
No
Series
Vantage
Humidity Range
1 to 100% (Outdoor), 1% to 100% (Indoor)
Weather Sensor Type
Humidity, Pressure, Rain, Temperature, Wind

Description

Wireless Weather Station, Series Vantage, Power Source (3) C Batteries (Console), 5V Power Adapter (Console), Solar Powered (Sensor Suite), Display Screen Type LCD Transflective, Data Update Frequency 2.5 sec, Weather Sensor Type Humidity, Pressure, Rain, Temperature, Wind, Transmission Range 1,000 ft, Housing Material ABS Plastic, Humidity Accuracy +/-2 Percent, Humidity Range 1 to 100 Percent (Outdoor), 1 Percent to 100 Percent (Indoor), Humidity Resolution 1 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.