Vantec NST-371C31-BK USB 3.1 Gen 2 Type-C 3.5 in. SATA HDD & SSD Enclosure

  • Mfr # NST-371C31-BK

  • Zoro # G003970192


product price: $69.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NST-371C31-BK
Zoro #
G003970192
UPC #
844767022789
Country of Origin
China

Description

it is designed to be ready for any 3.5" or 2.5" SATA HDD, SSD or Hybrid Drive. This stylish well-crafted Aluminum casing design serves to dissipate heat, minimize vibration and looks great seating on your desk. This enclosure with its reversible Type C interface comes with two cables ready for the latest Type C port or existing Type A port on the system. On the technological side, the performance is equally amazing, it uses USB 3.1 Gen 2 Chipset, USB-C, UASP and SATA III for the faster speed in data transfer. On the functional side, this ability to let you put in 3.5" or 2.5" HDD/SSD is unique and will eliminate having to choose which SATA enclosure to use, it is a one enclosure fits all size drive. And lastly, bundle with a premium and energy efficient ac adapter to protect your drive.

Features
  • True USB-C enclosure with best SuperSpeed Plus USB 3.1 Gen 2 transfer speed
  • Provided 2 cables for compatibility with any USB Type-A or Type-C port
  • Well-crafted Aluminum Casing for heat dissipation and minimize vibration
Specifications
  • Size: 3.5"
  • Weight: 1.6 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.