
NVMe To USB 3.1 Gen2 TypeC Enclosure ID5
Mfr # NST-205C3-SG
Zoro # G016472034
product price: $44.19
/eaKey Features
Depth
4.1 in
Product Line
Nexstar SX
Number of USB Ports
1
Height
0.6 in
Form Factor
External
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NST-205C3-SG
Zoro #
G016472034
UPC #
844767000000
Country of Origin
Unknown
Dimensions
Depth
4.1 in
Height
0.6 in
Width
1.6 in
Details
Product Line
Nexstar SX
Item
Drive Enclosure
Number of USB Ports
1
Form Factor
External
Number of Solid State Drive Supported
1
Host Interface
USB 3.1 (Gen 2) Type C
Drive Interface
PCI Express NVMe 3.0 x4
Package Contents
M.2 NVMe SSD to USB 3.1 Gen 2 Type C Enclosure, USB C to C / C to A Cable, Screw Driver, Heat Transfer Plate, Thermal Pad, Screws Set, Quick Guide
Operating System Supported
ChromeOS, Windows 11, Windows 10, Linux, Mac OS X 10.10 Yosemite
Total Solid State Drive Capacity Supported
2 TB
Material
Anodized Aluminum
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.