
THIS RGB ENCLOSURE UNIQUE DESIGN ALLOWS FOR TWO TYPES OF M.2, AND YOU CAN USE M.
Mfr # NST-211C3-RGB
Zoro # G315806202
product price:Â $45.89
/eaKey Features
Material
Anodized Aluminum
Number of Solid State Drive Supported
1
Host Interface
USB 3.1 (Gen 2) Type C
Operating System Supported
Mac OS X 10.10 Yosemite, Windows 10, Linux
Product Line
Nexstar SX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NST-211C3-RGB
Zoro #
G315806202
UPC #
844767023656
Country of Origin
Taiwan, Province of China
Details
Material
Anodized Aluminum
Number of Solid State Drive Supported
1
Host Interface
USB 3.1 (Gen 2) Type C
Operating System Supported
Mac OS X 10.10 Yosemite, Windows 10, Linux
Product Line
Nexstar SX
Drive Interface
Serial ATA, PCI Express NVMe, M.2
Package Contents
NexStar SX, USB 3.2 Gen2x1 Type C M.2 NVMe/SATA RGB Enclosure , USB C to C/A Cable, Heat Transfer Plate, Thermal Pad, Screw Driver, Screws set (partial mounted on the casing), Toolless Rubber Mount (for holding M.2 NVMe), Quick Install Guide
Number of USB Ports
1
Item
Drive Enclosure
UASP Support
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.