This item is Discontinued.

Vapor Clean Vapor Clean T548001 Pro5 - 327 Degree Single Boiler; 87 PSI Stainless Steel Steam Cleaner T548001

This item is Discontinued.

Vapor Clean

Vapor Clean T548001 Pro5 - 327 Degree Single Boiler; 87 PSI Stainless Steel Steam Cleaner (Discontinued)

Mfr # T548001
Zoro # G704010470
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T548001
Zoro #
G704010470
UPC #
-
Country of Origin
China

Description

The Pro5 operates with a digital micro-processor for the latest in advanced design providing longer lasting components, yielding longer overall life of your investment. Our goal has been to eliminate the parts of "old" that can make many steam cleaners heavy, slow and cumbersome and offer light, maneuverable, efficient and affordable without reducing quality of materials. This is evident in our complete line of vapor steam cleaners.

  • Stainless Steel Cylindrical Insulated Boiler AISI 304 18/10 Tungsten (TIG) welded boiler -extremely efficient with no cold spots which means the heating element does not work harder than necessary.
  • 327° = 0 - 87 psi / 6 bar - Single Boiler.
  • Dimension - 16 L x 13 W x 12 H in.
  • Variable Pressure Control Dial.
  • Digital gauge displays pressure and temperature.
  • Ergonomically designed handle for easy carrying.
  • 13 lbs (empty); 17 lbs (with water in tank).
  • flexible 8 foot hose with fingertip control 15 Foot Electrical cord.
  • 1600 watts Heating power - Amperage 12.5 - 110-120V - 9 minute heat up.
  • Single tank 1.8 liters - Functionally sized for optimal performance.
  • A complete set of excellent quality tools & accessories.
  • Replaceable Heating Element - Copper Tubing, Brass Fittings, Double coated circuitry.
  • Maneuverability - 3 heavy duty caster wheels for ease as it follows behind you.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.