Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Finish, 1 qt, Interior Use, Aged Brown

  • Mfr # 363904

  • Zoro # G812924652


product price: $32.99
/ea
Sold in multiples of 3 for $98.97

Key Features

Resin Type
Epoxy
Application Method
Wipe
Series
Pour On High Glaze Epoxy
Standards
VOC Compliant
Coverage Area - Maximum
6 sq ft/qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
363904
Zoro #
G812924652
UPC #
020066484279
Country of Origin
United States

Dimensions

Container Size
32 fl oz

Details

Item
Finish
Color
Aged Brown
Resin Type
Epoxy
Application Method
Wipe
Series
Pour On High Glaze Epoxy
Standards
VOC Compliant
Coverage Area - Maximum
6 sq ft/qt
Dry Time - Touch - Maximum
5 hr
Resistance Properties
Chemical-Resistant, Heat-Resistant, Waterproof
VOC Content Weight
0 g/L
Dry Time - Touch - Minimum
4 hr
Product Form
Liquid
Application Temperature - Maximum
90 Degrees F
Sub-Brand
Super Glaze
Product Type
Finish
Application Temperature - Minimum
70 Degrees F
Use Location
Interior
Features
Washable

Description

Aged Brown, Application Method Wipe, Standards VOC Compliant, Epoxy, Finish

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.