Zoro Homepage

Finish, 1 qt, Interior Use, Charcoal

  • Mfr # 363902

  • Zoro # G112924802


product price: $32.99
/ea
Sold in multiples of 3 for $98.97

Key Features

Resin Type
Epoxy
Application Method
Wipe
Standards
VOC Compliant
Series
Pour On High Glaze Epoxy
Application Temperature - Maximum
90 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363902
Zoro #
G112924802
UPC #
020066484255
Country of Origin
United States

Dimensions

Container Size
32 fl oz

Details

Item
Finish
Color
Charcoal
Resin Type
Epoxy
Application Method
Wipe
Standards
VOC Compliant
Series
Pour On High Glaze Epoxy
Application Temperature - Maximum
90 Degrees F
Sub-Brand
Super Glaze
Dry Time - Touch - Maximum
5 hr
Product Type
Finish
VOC Content Weight
0 g/L
Application Temperature - Minimum
70 Degrees F
Dry Time - Touch - Minimum
4 hr
Product Form
Liquid
Resistance Properties
Chemical-Resistant, Heat-Resistant, Waterproof
Coverage Area - Maximum
6 sq ft/qt
Use Location
Interior
Features
Washable

Description

Charcoal, Application Method Wipe, Standards VOC Compliant, Epoxy, Finish

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.