Finish, 1 qt, Interior Use, Classic Gray
Mfr # 363903
Zoro # G512924785
product price: $32.99
/eaSold in multiples of 3 for $98.97
Key Features
Resin Type
Epoxy
Application Method
Wipe
Standards
VOC Compliant
Series
Pour On High Glaze Epoxy
Use Location
Interior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
363903
Zoro #
G512924785
UPC #
020066484262
Country of Origin
United States
Dimensions
Container Size
32 fl oz
Details
Item
Finish
Color
Classic Gray
Resin Type
Epoxy
Application Method
Wipe
Standards
VOC Compliant
Series
Pour On High Glaze Epoxy
Use Location
Interior
Sub-Brand
Super Glaze
Resistance Properties
Chemical-Resistant, Heat-Resistant, Waterproof
Dry Time - Touch - Maximum
5 hr
VOC Content Weight
0 g/L
Dry Time - Touch - Minimum
4 hr
Application Temperature - Maximum
90 Degrees F
Product Form
Liquid
Application Temperature - Minimum
70 Degrees F
Product Type
Finish
Coverage Area - Maximum
6 sq ft/qt
Features
Washable
Description
Classic Gray, Application Method Wipe, Standards VOC Compliant, Epoxy, Finish
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.